Sensor, Photoelectric, VisiSight, Standard Diffuse, 10 - 30VDC

Item #: 434792

Cat #: 42JT-D2LAT1-F4

UPC: 885630160931

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, VisiSight, Standard Diffuse, 10 - 30 Volt DC, 3 - 800 mm Sensing Distance, 4 Pin DC Micro Connection

Overview

Sensor, Photoelectric, VisiSight, Standard Diffuse, 10 - 30 Volt DC, 3 - 800 mm Sensing Distance, 4 Pin DC Micro Connection
Also known as: 885630160931, 42JT-D2LAT1-F4

Specifications

Color: Red
Type: Standard Diffuse, Sensor, Photoelectric
Range: 3 - 800 mm
Volts DC Range: 10 - 30
Color: Red
Range: 3 - 800 mm
Type: Standard Diffuse, Sensor, Photoelectric
Volts DC Range: 10 - 30

Customer Reviews

No reviews for this product
(0)