15 Amp Plug, 125V, 5-15P, Rubber, Black, Commercial Grade

Item #: 43479

Cat #: 515PR

UPC: 078477841426

Documents & Guides
15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Commercial Grade, Rubber, Grounding - Black.
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Commercial Grade, Rubber, Grounding - Black.
Leviton 000-515PR-000 15 Amp Black Rubber Plug Grounded 125 Volt
Also known as: 078477841426, 515PR, Cord cap

Specifications

NEMA Configuration: 5-15P
Type: Grounding, Commercial Grade, Plug
Volts AC: 120
Color: Black
Amps: 15
Material: Rubber
NEMA Configuration: 5-15P
Volts AC: 120
Amps: 15
Type: Grounding, Commercial Grade, Plug
Color: Black
Material: Rubber

Customer Reviews

No reviews for this product
(0)