Legend Plate, 30mm, Half Round, Gray/Black, Text "START-STOP"

Item #: 434714

Cat #: 9001KN251

UPC: 78590191770

Sign In or Register to view pricing and more.
Legend Plate, 30 mm, Half Round, Gray/Black, Text "START-STOP"

Overview

Legend Plate, 30 mm, Half Round, Gray/Black, Text "START-STOP"
Also known as: 78590191770, 9001KN251

Specifications

Mounting: Panel
Type: Legend Plate, Half Round, Start/Stop
Color: Gray/Black
Size: 30 mm
Standards: California Proposition 65
Mounting: Panel
Color: Gray/Black
Standards: California Proposition 65
Type: Legend Plate, Half Round, Start/Stop
Size: 30 mm

Customer Reviews

No reviews for this product
(0)