MANUAL SWITCH 600VAC K+OPTIONS

Item #: 434668

Cat #: 2510KG2B

UPC: 78590155451

Sign In or Register to view pricing and more.
Square D,MANUAL SWITCH 600VAC K+OPTIONS,0.5 and 0.75 Inch Knockouts (top and bottom) Screw Clamp,2HP@115VAC - 7.5HP@230VAC - 10HP@460/575VAC,3-Phase,30A,3P,600VAC/230VDC,K,NEMA 1,Non-Reversing Manual Switch,Provides manual ON/OFF control of single or three phase AC motors where overload protection is not required or provided separately,Single Unit Metal Box - General Purpose,UL Listed - CSA Certified - CE Marked

Overview

Square D,MANUAL SWITCH 600VAC K+OPTIONS,0.5 and 0.75 Inch Knockouts (top and bottom) Screw Clamp,2HP@115VAC - 7.5HP@230VAC - 10HP@460/575VAC,3-Phase,30A,3P,600VAC/230VDC,K,NEMA 1,Non-Reversing Manual Switch,Provides manual ON/OFF control of single or three phase AC motors where overload protection is not required or provided separately,Single Unit Metal Box - General Purpose,UL Listed - CSA Certified - CE Marked
Manual Switch - NEMA 1 - 3P - Toggle Operated - Red Indicator - 600VAC
Also known as: 78590155451, 2510KG2B

Specifications

Phase: 3
Poles: 3
Horsepower: 10
Color: Red
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts DC: 230
Volts AC: 600
Standards: California Proposition 65
Phase: 3
Horsepower: 10
Mounting: Surface
Amps: 30
Volts AC: 600
Poles: 3
Color: Red
IP/NEMA Rating: NEMA 1
Volts DC: 230
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)