Push Button, Mushroom Head, Momentary, 30mm, Red, Operator Only

Item #: 43459

Cat #: 800T-D6J

UPC: 781180184635

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Mushroom Head, Jumbo Plastic, Momentary, 30 mm, Red, Operator Only, NEMA 4/13

Overview

Push Button, Mushroom Head, Jumbo Plastic, Momentary, 30 mm, Red, Operator Only, NEMA 4/13
Also known as: 781180184635, 800T-D6J

Specifications

Color: Red
Size: 30 mm
Family / Style: 800T
Type: Mushroom Head, Jumbo Plastic, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Red
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Type: Mushroom Head, Jumbo Plastic, Pushbutton

Customer Reviews

No reviews for this product
(0)