
Ring Tongues, Vinyl-Insulated, WR: 16 - 14, Stud Size: 8
Item #: 434443
Cat #: RV14-8Q
UPC: 051128600429
Documents & Guides
Ring Tongues, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 8, Color: Blue, 25/PK
Sign In or Register to view pricing and more.
No associated products found.
Overview
Ring Tongues, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 8, Color: Blue, 25/PK
3M™ Highland™ Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion. A ring is the standard style of tongue. The safest and most reliable; it cannot be removed unless mounting screw is removed.
Also known as: 051128600429, RV14-8Q
Specifications
Color: | Blue |
Material: | Vinyl |
Volts AC: | 600 |
Allowable Gauge Range: | 16 - 14 |
Stud Size: | #8 |
Color: | Blue |
Volts AC: | 600 |
Stud Size: | #8 |
Material: | Vinyl |
Allowable Gauge Range: | 16 - 14 |
Customer Reviews
No reviews for this product
(0)