Clamp Back, Rigid, 1 inch, Malleable Iron

Item #: 43429

Cat #: CLB-100MN

UPC: 781381875868

Documents & Guides
Clamp Back, 1 inch, Material: Malleable Iron
Sign In or Register to view pricing and more.

No associated products found.

Overview

Clamp Back, 1 inch, Material: Malleable Iron
Appleton™ offers beam clamps, straps, clamps and clamp backs for rigid metal conduit or imc. Beam clamps provide support for conduit hanging systems. Two-hole straps are used to support rigid metal conduit and IMC. Clamp backs provide spacing from mounting surfaces when they are used with pipe clamps.
Also known as: 781381875868, CLB-100MN, standoff, backstrap, Rigid clamps

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)