
100-200A R FUSE REDUCER PR
Item #: 43423
Cat #: R212
UPC: 782001752408
Documents & Guides
Mersen fuse reducers allow the use of lower rated fuses in existing equipment having clips with higher ampere ratings. The use of closer rated time-delay fuses can improve circuit protection. For example, renewable or one-time fuses feeding a motor can be replaced with fuses sized closer to the motor nameplate current. Non-rejection reducers will allow Class H, K or R fuses to fit Class H or K clips. Rejection-type reducers will allow only Class R fuses to fit Class R clips or only Class J fuses to fit Class J clips. Class J fuse reducers are not for bolt on applications. 600 Volts 100 to 200 Amps Class R series.
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
NO.2621-R Non-Indicating Rejection Fuse Reducer, 250/600 V, 200 A, Class R, 7
Item #: 69221
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Littelfuse
LRU-2621R Fuse Reducer, 250 & 600 Volt, Class R, Clip Size, 200A, Case Size, 100A
Item #: 136556
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Mersen fuse reducers allow the use of lower rated fuses in existing equipment having clips with higher ampere ratings. The use of closer rated time-delay fuses can improve circuit protection. For example, renewable or one-time fuses feeding a motor can be replaced with fuses sized closer to the motor nameplate current. Non-rejection reducers will allow Class H, K or R fuses to fit Class H or K clips. Rejection-type reducers will allow only Class R fuses to fit Class R clips or only Class J fuses to fit Class J clips. Class J fuse reducers are not for bolt on applications. 600 Volts 100 to 200 Amps Class R series.
Also known as: 782001752408, R212
Specifications
Material: | Copper |
Class: | R |
Volts AC: | 250, 600 |
Amps Range: | 100 - 200 |
Material: | Copper |
Volts AC: | 250, 600 |
Class: | R |
Amps Range: | 100 - 200 |
Customer Reviews
No reviews for this product
(0)