Disconnect Switch, Fusible, NEMA 3/3R/4/4X/12, 600A, 3P, 600VAC

Item #: 434130

Cat #: H366DS

UPC: 785901259435

Sign In or Register to view pricing and more.
Disconnect Switch, Fused, NEMA 3/3R/4/4X/12, Stainless Steel, 600 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty

Overview

Disconnect Switch, Fused, NEMA 3/3R/4/4X/12, Stainless Steel, 600 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty
Also known as: 785901259435, H366DS

Specifications

Poles: 3
Amps: 600
Volts DC: 600
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Poles: 3
Volts DC: 600
Material: Stainless Steel
Standards: California Proposition 65
Amps: 600
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)