6X6X24 N3 GALV TROUGH

Item #: 434106

Cat #: AB-6624RT

UPC: 707353021309

Sign In or Register to view pricing and more.
Documents & Guides
AUS AB-6624RT 6X6X24 N3 GALV TROUGH

Overview

AUS AB-6624RT 6X6X24 N3 GALV TROUGH
Also known as: 707353021309, AB-6624RT

Specifications

Height: 6 in
Length: 24 in
Material: Steel
Width: 6 in
Color: Plain
IP/NEMA Rating: NEMA 3R
Height: 6 in
Material: Steel
Color: Plain
Length: 24 in
Width: 6 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)