This product may not be available in all locations.

Shaft, Extension, 21", for 140U-P*, 194R-P*, 194R-P*T Handles
Item #: 434056
Cat #: 194R-S2
UPC: 885630243375
Documents & Guides
Shaft, Extension, 21 Inch, for 140U-P*, 194R-P*, 194R-P*T Handles
Sign In or Register to view pricing and more.
No associated products found.
Overview
Shaft, Extension, 21 Inch, for 140U-P*, 194R-P*, 194R-P*T Handles
Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-S2 from Rockwell Automation® is a 194R accessory. It is a extended length operating shaft for use with 140U-P, 194A-P, and 194A-PXT handles.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630243375, 194R-S2
Specifications
Type: | Extension, Shaft |
Length: | 21 in |
Mounting: | Shaft |
Standards: |
Type: | Extension, Shaft |
Mounting: | Shaft |
Length: | 21 in |
Standards: |
Customer Reviews
No reviews for this product
(0)