Contactor, Definite Purpose, 30A, 4P, 24VAC Coil, 600VAC Rated

Item #: 434007

Cat #: 400-DP30NJ4

UPC: 611320349863

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, 30 Amp, 4-Pole, 24 Volt AC Coil, 600 Volt Rated

Overview

Contactor, Definite Purpose, 30 Amp, 4-Pole, 24 Volt AC Coil, 600 Volt Rated
Also known as: 611320349863, 400-DP30NJ4

Specifications

Type: Contactor, Definite Purpose
Family / Style: 400
Volts AC Control: 24
Amps: 30
Poles: 4
Volts AC: 600
Type: Contactor, Definite Purpose
Volts AC Control: 24
Poles: 4
Family / Style: 400
Amps: 30
Volts AC: 600

Customer Reviews

No reviews for this product
(0)