Series C Motor Circuit Protector

Item #: 433963

Cat #: HMCPS050K2C

UPC: 786679232644

Sign In or Register to view pricing and more.
Series C Motor Circuit Protector, Type Hmcps, F-frame, Motor Starter Application, 3 Poles, 50 Amp, 600 Vac, 250 Vdc, 150 - 500 Mag. Trip

Overview

Series C Motor Circuit Protector, Type Hmcps, F-frame, Motor Starter Application, 3 Poles, 50 Amp, 600 Vac, 250 Vdc, 150 - 500 Mag. Trip
Also known as: 786679232644, HMCPS050K2C

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 50
Mounting: Panel
Volts DC: 250
Amps: 50
Poles: 3
Volts AC: 600

Customer Reviews

No reviews for this product
(0)