This product may not be available in all locations.
1
more
Breaker, Tenant Main, 225A, 2P, 240V, 22 kAIC, Type CCV
Item #: 433927
Cat #: CCVH2225
UPC: 786685368672
Sign In or Register to view pricing and more.
Documents & Guides
225 Amp, 2-Pole Type CCV Circuit Breaker, Bolt-On, 22 kAIC, 240 VAC. Includes: 2/0 - 300 Line & Load Side Lugs. Used on Type ECC Unit Enclosures.
Overview
225 Amp, 2-Pole Type CCV Circuit Breaker, Bolt-On, 22 kAIC, 240 VAC. Includes: 2/0 - 300 Line & Load Side Lugs. Used on Type ECC Unit Enclosures.
Type CCV Tenant Main Circuit Breaker Catalog#:CCVH2225 Type CCV Tenant Main Circuit Breaker, Two-Pole, 225A, 120/240V, 25 kAIC, #2/0-300 kcmil Cu/Al 60°C or 75°C
Also known as: 786685368672, CCVH2225
Specifications
Mounting: | Panel |
Poles: | 2 |
Volts AC: | 120, 240 |
Amps: | 225 |
Interrupt Rating AC: | 25 kA |
Mounting: | Panel |
Volts AC: | 120, 240 |
Interrupt Rating AC: | 25 kA |
Poles: | 2 |
Amps: | 225 |
Customer Reviews
No reviews for this product
(0)