PRRE43 1-1/4 to 1"

Item #: 433917

Cat #: PRRE43

UPC: 784011209231

Sign In or Register to view pricing and more.
Documents & Guides
RRY PRRE43 1-1/4 TO 1" REDUC

Overview

RRY PRRE43 1-1/4 TO 1" REDUC
PVC coated Reducing Bushings and Couplings are used to connect two pieces of conduit of different size. RE style reducers reduce conduit hubs to a smaller size and are provided with an integral bushing to prevent conductor damage and full, clean cut threads for ease of assembly.
Also known as: 784011209231, PRRE43

Specifications

Diameter: 1 in, 1 1/4 in
Material: PVC Coated Steel
Diameter: 1 in, 1 1/4 in
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)