
Rack, PDU, Horizontal, 1RMU, 20A, 120VAC, 10 x 5-20R Receptacles
Item #: 433855
Cat #: AP9563
UPC: 731304203889
Sign In or Register to view pricing and more.
Documents & Guides
Rack, Power Distribution Unit, Horizontal, 1RMU, 20 Amp, 120 Volt AC, 10 x 5-20R Receptacles, 12 Foot Cord
Overview
Rack, Power Distribution Unit, Horizontal, 1RMU, 20 Amp, 120 Volt AC, 10 x 5-20R Receptacles, 12 Foot Cord
Also known as: 731304203889, AP9563
Specifications
Mounting: | Rack, Horizontal |
Volts AC: | 120 |
Color: | Black |
Amps: | 20 |
Size: | 1RMU |
Length: | 12 ft |
NEMA Configuration: | 5-20R |
Mounting: | Rack, Horizontal |
Color: | Black |
Size: | 1RMU |
NEMA Configuration: | 5-20R |
Volts AC: | 120 |
Amps: | 20 |
Length: | 12 ft |
Customer Reviews
No reviews for this product
(0)