15A, 120V Decora Comb. Rocker (2) Switch, Light Almond

Item #: 43381

Cat #: 5634-T

UPC: 078477275184

Documents & Guides
15 Amp, 120/277 Volt, Decora Style Single-Pole / Single-Pole AC Combination Switch, Decora Combination Device, Commercial Grade, Grounding, Side Wired - Light Almond.
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 120/277 Volt, Decora Style Single-Pole / Single-Pole AC Combination Switch, Decora Combination Device, Commercial Grade, Grounding, Side Wired - Light Almond.
15 Amp, 120/277 Volt, Decora Brand Style Single-Pole, AC Combination Switch, Commercial Grade, Grounding, Light Almond
Also known as: 078477275184, 5634-T

Specifications

Type: 3-Way, 2 Device, Rocker Switch, Decorator
Color: Light Almond
Volts AC: 120, 277
Poles: 1
Amps: 15
Type: 3-Way, 2 Device, Rocker Switch, Decorator
Volts AC: 120, 277
Amps: 15
Color: Light Almond
Poles: 1

Customer Reviews

No reviews for this product
(0)