SC Boot for Pot & Polish Connectors; 1.6

Item #: 433797

Cat #: FSCBT2BU-X

UPC: 074983391905

Sign In or Register to view pricing and more.
SC Boot for Pot & Polish Connectors; 1.6mm/2.0mm; Blue

Overview

SC Boot for Pot & Polish Connectors; 1.6mm/2.0mm; Blue
Also known as: 074983391905, FSCBT2BU-X

Specifications

Wattage: 1500
Type: Boot
Color: Almond
Connector Type: SC
Wattage: 1500
Color: Almond
Type: Boot
Connector Type: SC

Customer Reviews

No reviews for this product
(0)