Fluorescent Lamp, Coated, T8, 96", 59W, 4100K

Item #: 43377

Cat #: FO96T8/741

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Fluorescent Lamp, Coated, T8, 59 Watt, 4100K, Base: Single Pin, 75 CRI, Lumens: 5500, Length: 96 inch

Overview

Fluorescent Lamp, Coated, T8, 59 Watt, 4100K, Base: Single Pin, 75 CRI, Lumens: 5500, Length: 96 inch
Also known as: FO96T8/741

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 59
Color Rendering Index (CRI): 75
Length: 8 ft, 96 in
Lumens: 5500
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: 1-Pin (Fa8)
Material: Safety Coated Glass
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 75
Lumens: 5500
Type: Shatter-Resistant
Material: Safety Coated Glass
Wattage: 59
Length: 8 ft, 96 in
Light Technology: Fluorescent
Base: 1-Pin (Fa8)

Customer Reviews

No reviews for this product
(0)