This product has been discontinued.
Fluorescent Lamp, SuperSaver, T5, 22", 13W, 3000K
Item #: 433768
Cat #: FP14/13W/830/SS/ECO
UPC: 046135213038
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, SuperSaver, T5, 13 Watt, 3000K, Base: Miniature Bipin, 85 CRI, Lumens: 1200, Length: 22 inch, Standard Case Qty: 40 Sylvania Part # 21303
Overview
Fluorescent Lamp, SuperSaver, T5, 13 Watt, 3000K, Base: Miniature Bipin, 85 CRI, Lumens: 1200, Length: 22 inch, Standard Case Qty: 40 Sylvania Part # 21303
Also known as: 046135213038, FP14/13W/830/SS/ECO
Specifications
Color Temperature: | 3000 (Warm White) |
Wattage: | 13 |
Color Rendering Index (CRI): | 85 |
Length: | 22 in |
Material: | Glass |
Lumens: | 1200 |
Light Technology: | Fluorescent |
Base: | Miniature Bi-Pin (G5) |
Color Temperature: | 3000 (Warm White) |
Color Rendering Index (CRI): | 85 |
Material: | Glass |
Light Technology: | Fluorescent |
Wattage: | 13 |
Length: | 22 in |
Lumens: | 1200 |
Base: | Miniature Bi-Pin (G5) |
Customer Reviews
No reviews for this product
(0)