Landscape Lighting Cable, Black, 500', 12/2

Item #: 43365

Cat #: 9370-12

UPC: 785652937026

Sign In or Register to view pricing and more.
Documents & Guides
Landscape Lighting Cable, Black, 500 Foot, Low Voltage Cable, 60 Degree Celsius, 12/2 AWG, Self-Sealing Insulation Over Stranded Copper Wire

Overview

Landscape Lighting Cable, Black, 500 Foot, Low Voltage Cable, 60 Degree Celsius, 12/2 AWG, Self-Sealing Insulation Over Stranded Copper Wire
Also known as: 785652937026, 9370-12

Specifications

Length: 500 ft
Conductors: 2
Gauge: 12
Material: Copper
Color: Black
Length: 500 ft
Gauge: 12
Color: Black
Conductors: 2
Material: Copper

Customer Reviews

No reviews for this product
(0)