Fuse, 10A, 600V AC/DC, 50kA/AC, 20kA/DC, Fast Acting, One Time

Item #: 43356

Cat #: OTS10

UPC: 782001700690

Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse, 10 Amp, 600 Volt AC/DC, 50 kA/AC, 20 kA/DC, Fast Acting, One Time
One-Time OTS general purpose fuses provide low cost protection for feeder and branch-circuits serving lighting, heating, and other non-motor loads. OTS fuses will safely interrupt available short circuit currents up to 50,000 amperes in all ratings. OTS fuses are not rejection fuses and care should be taken to ensure that replacement fuses do not have lower interrupting ratings than original fuses. 600 Volts 10 amps OTS series.
Also known as: 782001700690, OTS10

Specifications

Amps: 10
Volts DC: 600
Speed: Non-Time Delay
Volts AC: 600
Type: One-Time
Class: K5
Mounting: Cartridge
Interrupt Rating DC: 20 kA
Amps: 10
Speed: Non-Time Delay
Type: One-Time
Mounting: Cartridge
Volts DC: 600
Volts AC: 600
Class: K5
Interrupt Rating DC: 20 kA

Customer Reviews

No reviews for this product
(0)