Patch Cord, CAT5e, 4-Pair, Blue, 7', With Boots
Item #: 433523
Cat #: C5E-4P-BLUE-07
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, CAT5e, 4-Pair, Blue, 7', With Boots
Overview
Patch Cord, CAT5e, 4-Pair, Blue, 7', With Boots
Also known as: C5E-4P-BLUE-07
Specifications
Gauge: | 24 |
Color: | Blue |
Length: | 7 ft |
Material: | Copper |
Conductors: | 4 Pair |
Shielding: | Unshielded |
Gauge: | 24 |
Length: | 7 ft |
Conductors: | 4 Pair |
Color: | Blue |
Material: | Copper |
Shielding: | Unshielded |
Customer Reviews
No reviews for this product
(0)