13W PAR30S LED Lamp, 27K

Item #: 433482

Cat #: 13PAR30S/END/F25-2700-DIM-AF-6/1

UPC: 046677423445

Sign In or Register to view pricing and more.
Dimmable LED Lamp, 13W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 720, CRI: 83, Color Temperature: 2700K, Beam Angle: 25°, Rated Average Life: 45,000 Hrs. *Philips Part # 42344-2* 75W Equivalent.

Overview

Dimmable LED Lamp, 13W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 720, CRI: 83, Color Temperature: 2700K, Beam Angle: 25°, Rated Average Life: 45,000 Hrs. *Philips Part # 42344-2* 75W Equivalent.
Philips EnduraLED PAR30 Dimmable LED Lamps with AirFlux Technology provide optimal thermal efficiency in a sleek, lightweight design. 
Also known as: 046677423445, 13PAR30S/END/F25-2700-DIM-AF-6/1

Specifications

Shape: PAR30S (Sealed Beam Short)
Base: Medium Screw (E26)
Wattage: 13
Volts AC: 120
Lumens: 720
Color Rendering Index (CRI): 83
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 25°
Shape: PAR30S (Sealed Beam Short)
Wattage: 13
Lumens: 720
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 83
Light Technology: LED
Angle: 25°

Customer Reviews

No reviews for this product
(0)