Cable Tie, Red, 50lb Tensile, 8"

Item #: 433448

Cat #: T50R2C2UL

UPC: 089306217091

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, Red, 50 Pound Tensile, 8 Inch, QTY 100

Overview

Cable Tie, Red, 50 Pound Tensile, 8 Inch, QTY 100
T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306217091, T50R2C2UL

Specifications

Color: Red
Width: 0.100 in
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Package Type: Bag
Color: Red
Weight Capacity: 50 lbs
Material: Nylon
Width: 0.100 in
Length: 8 in
Package Type: Bag

Customer Reviews

No reviews for this product
(0)