Fuse, 15A, 600V AC/DC, 50kA/AC, 20kA/DC, Fast Acting, One Time

Item #: 43332

Cat #: OTS15

UPC: 782001700713

Fuse, 15 Amp, 600 Volt AC/DC, 50 kA/AC, 20 kA/DC, Fast Acting, One Time
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse, 15 Amp, 600 Volt AC/DC, 50 kA/AC, 20 kA/DC, Fast Acting, One Time
One-Time OTS general purpose fuses provide low cost protection for feeder and branch-circuits serving lighting, heating, and other non-motor loads. OTS fuses will safely interrupt available short circuit currents up to 50,000 amperes in all ratings. OTS fuses are not rejection fuses and care should be taken to ensure that replacement fuses do not have lower interrupting ratings than original fuses.
Also known as: 782001700713, OTS15

Specifications

Mounting: Clip
Interrupt Rating DC: 50 kA
Mounting: Clip
Interrupt Rating DC: 50 kA

Customer Reviews

No reviews for this product
(0)