Sign In or Register to view pricing and more.
Documents & Guides
Refill Cartridge, Vinyl Tape, Dimensions: 1/2" x 18', Color: Black on White
Overview
Refill Cartridge, Vinyl Tape, Dimensions: 1/2" x 18', Color: Black on White
From textured surfaces to cables and wires, viny labels are ideal for almost any labeling application - Ideal for both indoor and outdoor applications - Available in a wide range of OSHA, ANSI, and ISO color standards - Moisture, chemical, and UV resistant - UL recognized as a component to UL 969 - RoHS compliant
Also known as: 071701184443, 18444, rhino 5200 cartridge, Label tape
Specifications
Width: | 1/2 in |
Material: | Vinyl |
Length: | 18 ft |
Color: | White |
Width: | 1/2 in |
Length: | 18 ft |
Material: | Vinyl |
Color: | White |
Customer Reviews
No reviews for this product
(0)