Terminal Block, 228A, 1000V AC/DC, Gray, 27mm

Item #: 43327

Cat #: 1492-J120

UPC: 781180750281

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 228 Amp, 1000 Volt AC/DC, Gray, 27 mm, Feed Through, 5 in a Package

Overview

Terminal Block, 228 Amp, 1000 Volt AC/DC, Gray, 27 mm, Feed Through, 5 in a Package
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-J120 from Rockwell Automation® is a gray 27 x 91 x 84 mm (1. 06 x 3. 58 x 3. 31 IN) terminal block with one pole and screw connections. It is a feed-through block. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180750281, 1492-J120

Specifications

Family / Style: 1492
Volts AC: 1000
Mounting: DIN Rail
Volts DC: 1000
Color: Gray
Poles: 1
Amps: 228
Size: 27 mm
Allowable Gauge Range: 6 - 2/0
Family / Style: 1492
Mounting: DIN Rail
Color: Gray
Amps: 228
Allowable Gauge Range: 6 - 2/0
Volts AC: 1000
Volts DC: 1000
Poles: 1
Size: 27 mm

Customer Reviews

No reviews for this product
(0)