3-1/4" x 10" to 8" Round Transition

Item #: 43324

Cat #: 413

UPC: 026715015993

Documents & Guides
3-1/4" x 10" to 8" round
Sign In or Register to view pricing and more.

No associated products found.

Overview

3-1/4" x 10" to 8" round
Also known as: 026715015993, 413

Specifications

Type: Transition Fitting
Diameter: 8 in
Size: 3-1/4 x 10 in
Type: Transition Fitting
Size: 3-1/4 x 10 in
Diameter: 8 in

Customer Reviews

No reviews for this product
(0)