Compression Lug, 1-Hole, Copper, 250 MCM, 3/8" Stud Size

Item #: 43323

Cat #: CSWS-250-38

UPC: 783669640731

Sign In or Register to view pricing and more.
Surecrimp Copper Compression Lug, Conductor Size 250, 1 Hole, 3/8in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 250, 1 Hole, 3/8in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Manufactured from high strength seamless copper tubing, Electro-Tin plated, Chamfered entry, Color coded, Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used, UL Listed and CSA Certified with ILSCO and major competitor’s compression tools
Also known as: 783669640731, CSWS-250-38

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Color: Yellow
Stud Size: 3/8 in
Allowable Gauge Range: 250
Material: Copper
Standards: California Proposition 65
Stud Size: 3/8 in
Mounting: 1-Hole
Color: Yellow
Allowable Gauge Range: 250

Customer Reviews

No reviews for this product
(0)