Rotary handle, 600A mechanism, 6 inch handle, standard shaft, for PowerPact L circuit breaker

Item #: 433187

Cat #: 9421LD1

UPC: 785901947462

Circuit Breaker Mechanism, rotary handle, 600A mechanism, 6 inch handle, standard shaft, for PowerPact L circuit breaker
Sign In or Register to view pricing and more.

No associated products found.

Overview

Circuit Breaker Mechanism, rotary handle, 600A mechanism, 6 inch handle, standard shaft, for PowerPact L circuit breaker
Type L door mounted, variable depth operating mechanisms feature heavy duty, all metal construction with trip indication. Operating mechanism can be padlocked in the Off position when the enclosure door is open. Handle assemblies can be locked Off with up to three padlocks, which also locks the door closed This operating mechanism will work with PowerPact D and PowerPact L circuit breakers. Circuit breakers can be 2 or 3 pole with a frame size of 600A. Proper circuit breaker must be ordered separately. Kit contains a 6 inch long handle that is rated NEMA 1/3R/12. The kit contains a standard shaft. The mounting depth of this kit is 7.25 to 12.06 inches from the circuit breaker mounting surface, control panel, to outside of enclosure door. Mechanism is UL Component Recognized and CSA certified.
Also known as: 785901947462, 9421LD1

Specifications

Mounting: Door
Amps: 400
Standards: California Proposition 65
Mounting: Door
Standards: California Proposition 65
Amps: 400

Customer Reviews

No reviews for this product
(0)