Electronic Ballast, Fluorescent, High Output, 2-Lamp, 39W, 120-277V
Item #: 433143
Cat #: QHE-2X39-24T5HO/UNV-PSN
UPC: 046135514784
Sign In or Register to view pricing and more.
Documents & Guides
Electronic Ballast, Fluorescent, High Output, High Efficiency, Programmed Start, 2-Lamp, Lamp Wattage: 39, 120-277 Volt, Lamp Type: FP54T5HO, Note: With Leads, Standard Case Qty: 10 *Sylvania Part # 51478*
Overview
Electronic Ballast, Fluorescent, High Output, High Efficiency, Programmed Start, 2-Lamp, Lamp Wattage: 39, 120-277 Volt, Lamp Type: FP54T5HO, Note: With Leads, Standard Case Qty: 10 *Sylvania Part # 51478*
Also known as: 046135514784, QHE-2X39-24T5HO/UNV-PSN
Specifications
Wattage: | 39 |
Type: | Programmed Start, High Output, Electronic |
Family / Style: | Quicktronic |
Volts AC Range: | 120 - 277 |
Wattage: | 39 |
Family / Style: | Quicktronic |
Type: | Programmed Start, High Output, Electronic |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)