![Refill Cartridge, Vinyl, 3/8" x 18' Refill Cartridge, Vinyl, 3/8" x 18'](https://rexel-cdn.com/products/9.jpg?i=C05C6123-B3C7-4E87-9296-A53441CCBD49&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Refill Cartridge, Vinyl Tape, Dimensions: 3/8" x 18', Color: Black on White
Overview
Refill Cartridge, Vinyl Tape, Dimensions: 3/8" x 18', Color: Black on White
From textured surfaces to cables and wires, viny labels are ideal for almost any labeling application - Ideal for both indoor and outdoor applications - Available in a wide range of OSHA, ANSI, and ISO color standards - Moisture, chemical, and UV resistant - UL recognized as a component to UL 969 - RoHS compliant
Also known as: 071701184436, 18443, label tape
Specifications
Material: | Vinyl |
Length: | 18 ft |
Width: | 3/8 in |
Color: | White |
Material: | Vinyl |
Width: | 3/8 in |
Length: | 18 ft |
Color: | White |
Customer Reviews
No reviews for this product
(0)