Fuse, 30A, 600V AC/DC, 50kA/AC, 20kA/DC, Fast Acting, One Time

Item #: 43312

Cat #: OTS30

UPC: 782001700744

Sign In or Register to view pricing and more.

Overview

Fuse, 30 Amp, 600 Volt AC/DC, 50 kA/AC, 20 kA/DC, Fast Acting, One Time
One-Time OTS general purpose fuses provide low cost protection for feeder and branch-circuits serving lighting, heating, and other non-motor loads. OTS fuses will safely interrupt available short circuit currents up to 50,000 amperes in all ratings. OTS fuses are not rejection fuses and care should be taken to ensure that replacement fuses do not have lower interrupting ratings than original fuses.
Also known as: 782001700744, OTS30

Specifications

Volts DC: 600
Type: Fuse, One-Time
Speed: Non-Time Delay
Amps: 30
Volts AC: 600
Class: K5
Mounting: Cartridge
Interrupt Rating DC: 20 kA
Volts DC: 600
Speed: Non-Time Delay
Volts AC: 600
Mounting: Cartridge
Type: Fuse, One-Time
Amps: 30
Class: K5
Interrupt Rating DC: 20 kA

Customer Reviews

No reviews for this product
(0)