Encoder, Ether/IP, 4096 Multi-Turn, 262,144 Steps per Revolution

Item #: 433114

Cat #: 842E-MIP2BA

UPC: 885630157863

Sign In or Register to view pricing and more.
Documents & Guides
Encoder, Ethernet/IP, 4096 Multi-Turn, 262,144 (18 bit) Steps per Revolution, 3/8 Inch Solid Shaft with Flat, M12 Connector

Overview

Encoder, Ethernet/IP, 4096 Multi-Turn, 262,144 (18 bit) Steps per Revolution, 3/8 Inch Solid Shaft with Flat, M12 Connector
Bulletin 842E EtherNet/IP™ Absolute Encoders provide dual-port Ethernet and M12 connectors, providing customers with easy, cost-saving installations. Each encoder also includes an embedded Ethernet/IP switch to connect additional EtherNet/IP-capable products in series or to support a Device Level Ring for Ethernet media redundancy. These encoders are designed for high performance and reliability in harsh industrial environments.
Also known as: 885630157863, 842E-MIP2BA

Specifications

Size: 3/8 in
Type: Encoder, Multi Turn
Mounting: Surface
Size: 3/8 in
Mounting: Surface
Type: Encoder, Multi Turn

Customer Reviews

No reviews for this product
(0)