This product has been discontinued.

6" Adjustable Elbow
Item #: 43307
Cat #: 419
UPC: 026715016006
Documents & Guides
Features: 6in Round, Fully Adjustable, 30ga. Galvanized Steel, Construction
Sign In or Register to view pricing and more.
Overview
Features: 6in Round, Fully Adjustable, 30ga. Galvanized Steel, Construction
Also known as: 026715016006, 419
Specifications
Diameter: | 6 in |
Diameter: | 6 in |
Customer Reviews
No reviews for this product
(0)