This product may not be available in all locations.
3
more
Safety Switch, HD, Neutral Assembly, 60A, 4 AWG CU/AL
Item #: 433065
Cat #: H60SNC
UPC: 785901488330
Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, HD, Neutral Assembly, 60 A, 4 AWG CU Only
Overview
Safety Switch, HD, Neutral Assembly, 60 A, 4 AWG CU Only
Also known as: 785901488330, H60SNC
Specifications
Mounting: | Device |
Amps: | 60 |
Standards: | California Proposition 65 |
Mounting: | Device |
Standards: | California Proposition 65 |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)