Terminal Block, 2 Tier, 2.5mm, W-Series, Dark Beige, Feed Through

Item #: 432995

Cat #: 1041610000

UPC: 032248138740

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 2 Tier, Cross Connection, 2.5 mm, 4 Terminals, 24 Amp, 800 Volt AC/DC

Overview

Terminal Block, 2 Tier, Cross Connection, 2.5 mm, 4 Terminals, 24 Amp, 800 Volt AC/DC
Also known as: 032248138740, 1041610000

Specifications

Type: Terminal Block, 2 Tier, Cross Connection
Amps: 24
Volts AC: 800
Size: 2.5 mm
Mounting: DIN Rail
Color: Dark Beige
Type: Terminal Block, 2 Tier, Cross Connection
Volts AC: 800
Mounting: DIN Rail
Amps: 24
Size: 2.5 mm
Color: Dark Beige

Customer Reviews

No reviews for this product
(0)