26" 35W Xenon, 4 Lamp, Bronze

Item #: 432891

Cat #: 98043-787

UPC: 785652032417

Sign In or Register to view pricing and more.
Documents & Guides
26", 4-Lamp 35W Xenon, 120V, L: 26'' W: 4 5/8'' H: 1 1/16'' - Bronze

Overview

26", 4-Lamp 35W Xenon, 120V, L: 26'' W: 4 5/8'' H: 1 1/16'' - Bronze
Also known as: 785652032417, 98043-787

Specifications

Wattage: 35
Type: Undercabinet Light
Volts AC: 120
Length: 27 in
Color: Bronze
Wattage: 35
Volts AC: 120
Color: Bronze
Type: Undercabinet Light
Length: 27 in

Customer Reviews

No reviews for this product
(0)