Compression Lug, 1-Hole, Copper, 2/0 AWG, 5/16" Stud Size

Item #: 43287

Cat #: CSWS-2/0-516

UPC: 783669637014

Sign In or Register to view pricing and more.
Surecrimp Copper Compression Lug, Conductor Size 2/0, 1 Hole, 5/16in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 2/0, 1 Hole, 5/16in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA
• Manufactured from high strength seamless copper tubing. • Electro-Tin plated. • Maximum conductivity and excellent crimping characteristics. • Standard barrel length with chamfered entry. • Sight hole and chamfered barrel for visual inspection of proper cable insertion. • Color Coded. • UL 486A/B 90° C Listed and CSA Certified. • 500 kcmil - 8 AWG, #8 - # 2 SOL UL467 Listed for grounding and bonding applications. • Meets NEBS Level 3 requirements. • If proper high voltage spacing and insulation techniques are used, may be used for high voltage applications up to 35KV. • Expanded wire size with ILSCO dieless tools and Burndy Y644M dieless tool. • For Copper Conductor only. • Strand configurations: • Copper - Class B concentric, Class B compressed, Class C concentric. • Ilsco connectors are UL Listed and CSA Certified with ILSCO or other Manufacturers' tools. • Refer to Tool and Die Charts under reference tab. • UL File E6207. • For Bent Tangs change the 4th letter to a B and add “-4” for 45 deg. or “-9” for 90 deg.
Also known as: 783669637014, CSWS-2/0-516

Specifications

Material: Copper
Color: Black
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 5/16 in
Allowable Gauge Range: 2/0
Material: Copper
Mounting: 1-Hole
Stud Size: 5/16 in
Color: Black
Standards: California Proposition 65
Allowable Gauge Range: 2/0

Customer Reviews

No reviews for this product
(0)