Safety Mat, Perimeter Trim, 1000 x 1250mm

Item #: 43284

Cat #: 440F-T2025

UPC: 611320156799

Sign In or Register to view pricing and more.
Documents & Guides
Safety Mat, GuardMaster, Perimeter Trim Kit, for 1000 mm x 1250 mm Mat

Overview

Safety Mat, GuardMaster, Perimeter Trim Kit, for 1000 mm x 1250 mm Mat
Also known as: 611320156799, 440F-T2025

Specifications

Size: 1000 x 1250 mm
Type: Perimeter Trim, Safety Mat
Size: 1000 x 1250 mm
Type: Perimeter Trim, Safety Mat

Customer Reviews

No reviews for this product
(0)