Disconnect, Nylon-Insulated, 22 - 18 AWG

Item #: 432767

Cat #: MNG18-187DFIK

UPC: 054007118169

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect, Female, Nylon-Insulated, 22 - 18 AWG, 1000 Pack

Overview

Disconnect, Female, Nylon-Insulated, 22 - 18 AWG, 1000 Pack
3M™ Scotchlok™ Color-Coded Female Disconnect Terminal attaches to the mating part with a tongue that slips over the male tab. The terminal has a butted-seam barrel that is covered by a funnel-designed, seamless brass sleeve which serves to guide the wire into position. The nylon-sleeve is abrasion-resistant, fully insulated and flared to allow a positive grip. Its stepped design ensures mistake-proof crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 054007118169, MNG18-187DFIK

Specifications

Gender: Female
Material: Nylon
Allowable Gauge Range: 22 - 18
Gender: Female
Allowable Gauge Range: 22 - 18
Material: Nylon

Customer Reviews

No reviews for this product
(0)