Programming Port, Cat5e Ethernet, USB Type B-A, Female to Female
Item #: 432757
Cat #: P-Q51R2-F3RX
UPC: 842864101970
Sign In or Register to view pricing and more.
Documents & Guides
Programming Port, Cat5e Ethernet, USB Type B-A, Female to Female, Size F, IP65, Panel Mount
Overview
Programming Port, Cat5e Ethernet, USB Type B-A, Female to Female, Size F, IP65, Panel Mount
GracePorts® are intended to be mounted in or on an enclosure product. Installation should be performed by a qualified technician and adhere to applicable regulatory codes. These devices are for mounting on the flat surface of enclosures having the same type environmental ratings
Also known as: 842864101970, P-Q51R2-F3RX
Specifications
Mounting: | Panel |
Size: | F |
IP/NEMA Rating: | IP65, NEMA 4 |
Connector Type: | CAT 5E, USB Type A |
Mounting: | Panel |
IP/NEMA Rating: | IP65, NEMA 4 |
Size: | F |
Connector Type: | CAT 5E, USB Type A |
Customer Reviews
No reviews for this product
(0)