Fuse, 60A, 600V AC/DC, 50kA/AC, 20kA/DC, Fast Acting, One Time

Item #: 43271

Cat #: OTS60

UPC: 782001700805

Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse, 60 Amp, 600 Volt AC/DC, 50 kA/AC, 20 kA/DC, Fast Acting, One Time
One-Time OTS general purpose fuses provide low cost protection for feeder and branch-circuits serving lighting, heating, and other non-motor loads. OTS fuses will safely interrupt available short circuit currents up to 50,000 amperes in all ratings. OTS fuses are not rejection fuses and care should be taken to ensure that replacement fuses do not have lower interrupting ratings than original fuses.
Also known as: 782001700805, OTS60

Specifications

Speed: Non-Time Delay
Volts AC: 600
Volts DC: 300
Class: K5
Mounting: Cartridge
Amps: 60
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Speed: Non-Time Delay
Volts DC: 300
Mounting: Cartridge
Interrupt Rating DC: 50 kA
Volts AC: 600
Class: K5
Amps: 60
Interrupt Rating AC: 50 kA

Customer Reviews

No reviews for this product
(0)