![Disconnect Enclosure, 2-Door, Free-Standing, NEMA 12, 60 x 61 x 12" Disconnect Enclosure, 2-Door, Free-Standing, NEMA 12, 60 x 61 x 12"](https://rexel-cdn.com/products/image.jpg?i=A9E1F9A0-BAC4-45A6-8AE9-C09CE8AA1013&f=420)
Disconnect Enclosure, 2-Door, Free-Standing, NEMA 12, 60 x 61 x 12"
Item #:
432705
Cat #:
A60X6112LPFTCG
UPC:
783510256586
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Enclosure, 2-Door, Free-Standing, NEMA 12, Size: 60 x 61 x 12 Inch, Material/Finish: Steel/Gray Powder Coat
Overview
Disconnect Enclosure, 2-Door, Free-Standing, NEMA 12, Size: 60 x 61 x 12 Inch, Material/Finish: Steel/Gray Powder Coat
Also known as: 783510256586, A60X6112LPFTCG
Specifications
IP/NEMA Rating: | IP55, NEMA 12 |
Material: | Steel |
Size: | 60 x 61 x 12 in |
IP/NEMA Rating: | IP55, NEMA 12 |
Size: | 60 x 61 x 12 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)