VGA 110 MOS PC Module, Light Almond

Item #: 432682

Cat #: 41295-VPT

UPC: 078477587577

Sign In or Register to view pricing and more.
Documents & Guides
VGA 110-Termination MOS PC Module, Color: Light Almond

Overview

VGA 110-Termination MOS PC Module, Color: Light Almond
Multimedia Outlet System, VGA Enhanced Video Connector, PC End, Female to 110-Style, Light Almond
Also known as: 078477587577, 41295-VPT

Specifications

Color: Light Almond
Type: Module, Termination
Material: Plastic
Mounting: Wallplate
Connector Type: VGA, 110
Color: Light Almond
Material: Plastic
Connector Type: VGA, 110
Type: Module, Termination
Mounting: Wallplate

Customer Reviews

No reviews for this product
(0)