Mechanical Lug, 3-Conductor, 2-Hole Mount, Aluminum, 2 AWG - 600 MCM

Item #: 432652

Cat #: KK3A36U2N

UPC: 781810601464

Documents & Guides
Mechanical Lug, Aluminum, 3 Barrel, 2 Hole Mount, Dual Rated for Copper or Aluminum, 2 AWG to 600 MCM, Bolt Hole: 1/2 Inch, Hole Spacing: 1-3/4 Inch, (2) Hex Socket Set Screws per Conductor
Sign In or Register to view pricing and more.

No associated products found.

Overview

Mechanical Lug, Aluminum, 3 Barrel, 2 Hole Mount, Dual Rated for Copper or Aluminum, 2 AWG to 600 MCM, Bolt Hole: 1/2 Inch, Hole Spacing: 1-3/4 Inch, (2) Hex Socket Set Screws per Conductor
Also known as: 781810601464, KK3A36U2N

Specifications

Mounting: 2-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 3 - 250
Stud Size: 1/2 in
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Aluminum
Allowable Gauge Range: 3 - 250

Customer Reviews

No reviews for this product
(0)