3-Way Toggle Switch, 15A, 120VAC, Residential, White

Item #: 43265

Cat #: 1453-2W

UPC: 078477174708

Documents & Guides
15 Amp, 120 Volt, Toggle Framed 3-Way AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - White
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 120 Volt, Toggle Framed 3-Way AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - White
Tried-and-true toggle designs, Leviton® residential grade AC quiet switches cover all the bases, they install easily and are available in standard and illuminated versions. Their toggles and frames are constructed of impact resistant thermoplastic and they feature large head, hardened triple drive screws for easy installation. Leviton® traditional switches are compatible with a wide range of Leviton® plastic and metal wallplates.
Also known as: 078477174708, 1453-2W, 3WAY TOGGLE

Specifications

Volts AC: 120
Amps: 15
Material: Thermoplastic
Color: White
Volts AC: 120
Material: Thermoplastic
Amps: 15
Color: White

Customer Reviews

No reviews for this product
(0)