Safety Mat, Perimeter Trim, 1000 x 1500mm

Item #: 43264

Cat #: 440F-T2030

UPC: 611320156805

Sign In or Register to view pricing and more.
Documents & Guides
Safety Mat, GuardMaster, Perimeter Trim Kit, for 1000 mm x 1500 mm Mat

Overview

Safety Mat, GuardMaster, Perimeter Trim Kit, for 1000 mm x 1500 mm Mat
Also known as: 611320156805, 440F-T2030

Specifications

Type: Perimeter Trim, Safety Mat
Size: 1000 x 1500 mm
Type: Perimeter Trim, Safety Mat
Size: 1000 x 1500 mm

Customer Reviews

No reviews for this product
(0)