Fluorescent Lamp, Rapid Start, 40W, T12, 4100K

Item #: 432626

Cat #: F40T12/CWSUPREME/ALTO

UPC: 046677423889

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, Rapid Start Lamp, 40W, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2600, CRI: 89, Color Temp: 4100K. Rated Average Life: 20,000 Hrs. Length: 48 in. *Philips Part # 42388-9* *EXCLUDED FOR SALE IN OR/WA/NV* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent, Rapid Start Lamp, 40W, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2600, CRI: 89, Color Temp: 4100K. Rated Average Life: 20,000 Hrs. Length: 48 in. *Philips Part # 42388-9* *EXCLUDED FOR SALE IN OR/WA/NV* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips T12 High CRI Lamps are energy-efficient lighting solutions and provide excellent color consistency over the life of the lamp.
Also known as: 046677423889, F40T12/CWSUPREME/ALTO

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 2600
Wattage: 40
Length: 4 ft, 48 in
Color Rendering Index (CRI): 89
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Wattage: 40
Color Rendering Index (CRI): 89
Base: Medium Bi-Pin (G13)
Lumens: 2600
Length: 4 ft, 48 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)